Zoro Homepage

Electronic Depth Gage, 0 to 8 In

  • Mfr # 3753A-8/200

  • Zoro # G4780431


product price: $509.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Base Style
Full
Range
0 in to 8 in, 0 mm to 200 mm
Resolution
0.0005 in/0.01 mm
Base Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3753A-8/200
Zoro #
G4780431
UPC #
049659122596
Country of Origin
China

Dimensions

Base Length
2 3/4 in
Depth Gauge Type
Blade-Style
Blade Width
0.50 in
Battery Size
CR2032
Dimension Type
Inch/Metric

Details

Item
Blade-Style Digital Depth Gauge
SPC Output
No
Base Style
Full
Range
0 in to 8 in, 0 mm to 200 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
Lock Nut Type
Slide
Rotating Spindle (Yes/No)
No
Features
Fine Adjustment Thumb Roll for Precision Measurements, Inch/millimeter Conversion
Spindle
Flat
Anvil
Flat
Anvil Material
Hardened Steel
Spindle Material
Hardened Steel
Includes
Case
Maximum Measurement - mm
200 mm
Actuation Style
Slide
Case Included
Yes
Minimum Measurement - Inch
0 in
Blade Tip Shape
Flat
Blade Material
Stainless Steel
Maximum Measurement - Inch
8 in
Display Type
LCD
Operation Type
Digital
Accuracy
+/-0.002 in
Data Output Type
Cable
Case Type
Plastic Case
Minimum Measurement - mm
0 mm
Coolant Resistant
No
Contact Point Shape
Flat
Includes Battery
Yes
Functions
Manual On/Off
IP Rating
Not Rated
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
8 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
200 mm
Included Certification
Not Included

Description

When it comes to precise measurements, the Starrett 3753A-8/200 Electronic Depth Gage is a great tool. It can measure depths up to 8 in and 200 mm. Featuring a fine adjustment thumb roll for precision measurements, this blade-style digital depth gauge has an inch/millimeter conversion. The blade tip shape is flat with a removable hook and the anvil material is hardened steel. Its spindle material is also made of hardened steel while its maximum measurement - mm is 200 mm and minimum measurement - Inch 0 in. When you need accurate measurements, the Starrett 3753A Blade Digital Depth Gauge will provide you with all the help you need.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.