Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Height Gage w/Output, 12 In

  • Mfr # 3754-12/300

  • Zoro # G3020297


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Mechanism
Fine Adjust
Construction
Steel
Display
LCD
Range
0 in to 12 in/0 to 300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3754-12/300
Zoro #
G3020297
UPC #
049659688153
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
1D

Details

Item
Digital Height Gauge
Type
Electronic Digital
Mechanism
Fine Adjust
Construction
Steel
Display
LCD
Range
0 in to 12 in/0 to 300 mm
Resolution
0.0005 in; 0.01 mm
Battery
(2) 3V CR2450
Screw
Clamp Lever Locks Scriber at any Position
Includes
Scriber
Base
Cast Iron
Accuracy
+/-0.0015 in
Features
Large Positive Action Keypad, Manual On/Off Plus a Built in Automatic Off After 30 Minutes of Nonuse, Plus or Minus Indication Allows Reading in Proper Direction
Counter Type
Electronic Digital
Includes Fine Adjustment
Yes
Includes Case
Yes
Long Form Calibration Certificate
No
IP Rating
Not Rated
Beam Style
Single-Pole
Includes Display
Yes
Operation Type
Digital
Power Source
CR2032 Battery
Functions
Hold, Inch/Metric Conversion, Preset, Zero Set
Display Type
LCD
Case Type
Wooden Case
Data Output Type
Cabled
Minimum Measurement - Inch
0 in
Travel Type
Fine Adjust
Maximum Measurement - mm
300 mm
Compatible Data Output Cable
Mfr. No. 733SCKB, Mfr. No. 733SCM, Mfr. No. 733SCU
Data Output Connection Type
RS232
Compatible Software
SPC
SPC Output
Yes
Series
3754
Included Locking Mechanism
Clamp Lever
Base Material
Cast Iron
Number of Measurements
2
Maximum Measurement - Inch
12 in
Included Software
SPC Software
Includes Battery
Yes
Minimum Measurement - mm
0 mm
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
300 mm
Millimeters Measured - Minimum
0 mm

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Fine Adjust, Construction Steel, Display LCD, Resolution 0.0005 in; 0.01 mm, Range 0 in to 12 in/0 to 300 mm, Accuracy +/-0.0015 in, Base Cast Iron, Screw Clamp Lever Locks Scriber at any Position, Battery (2) 3V CR2450, Features Large Positive Action Keypad, Manual On/Off Plus a Built in Automatic Off After 30 Minutes of Nonuse, Plus or Minus Indication Allows Reading in Proper Direction, Includes Scriber

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.