Zoro Homepage
This item is Discontinued.
Starrett Electronic Indicator, 0.6"/15mm Range F2720-1AD

Electronic Indicator, 0.6"/15mm Range (Discontinued)

  • Mfr # F2720-1AD
  • Zoro # G1591523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2720-1AD
Zoro #
G1591523
UPC #
049659000436
Country of Origin
United States

Dimensions

Stem Dia.
0.375 in
Contact Point Dia.
0.19 in
Dial Size
2.5 in
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Battery Size
CR2450

Description

Digital Indicator, Series Series 2700, Resolution 0.001 mm, 0.0001 in, Accuracy +/-0.0002 in; +/-0.004 mm, Range 0 in to 0.6 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 3/8 in Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.