Zoro Homepage

Electronic Indicator, 0.6"/15mm Range

  • Mfr # F2720AD

  • Zoro # G1591550


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2700
Range
0 in to 0.6 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.0002 in
Bezel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2720AD
Zoro #
G1591550
UPC #
049659495003
Country of Origin
United States

Dimensions

Contact Point Dia.
0.19 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Dial Size
2.5 in
Battery Size
CR2450
Stem Diameter
0.375 in
Contact Point Diameter
0.19 in

Details

Item
Digital Indicator
Series
Series 2700
Range
0 in to 0.6 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.0002 in
Bezel
Yes
Long Form Calibration Certificate
No
Features
Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
Includes
3/8 in Stem
Operation Type
Plunger
Display Type
LCD
Minimum Measurement - mm
0 mm
SPC Output
Yes
Minimum Measurement - Inch
0 in
Back Type
Lug
Variable Resolution
Yes
Maximum Measurement - Inch
0.6 in
Maximum Measurement - mm
15 mm
Includes Battery
Yes
Number of Indicators
1
Includes Case
No
Contact Point Shape
Curved
Compatible Wireless Transmitter
PT63300-4N
Max. Measuring Force
1.471 N
Compatible Data Output Cable
2700SCKB
Included Certification
None
Bezel Type
No
Non-Magnetic
No
Shock Resistant
No
Data Output Type
Cabled
IP Rating
IP54
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Bezel Lock
No
Inches Measured - Maximum
0.6 in
Millimeters Measured - Maximum
15 mm
Body Color
Black
Maximum Measuring Force
1.471 N

Description

Digital Indicator, Series Series 2700, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.0002 in, Range 0 in to 0.6 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 3/8 in Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.