Zoro Homepage

Electronic Indicator, 1"/25mm Range

  • Mfr # 2900-3-1

  • Zoro # G1617049


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2900
Range
0 in to 1 in
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 0.001 in
Bezel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900-3-1
Zoro #
G1617049
UPC #
049659099638
Country of Origin
United States

Dimensions

Stem Dia.
0.375 in
Contact Point Dia.
0.2 in
Dial Size
2.5 in
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Battery Size
CR2032
Stem Diameter
0.375 in
Contact Point Diameter
0.2 in

Details

Item
Digital Indicator
Series
Series 2900
Range
0 in to 1 in
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 0.001 in
Bezel
Yes
Long Form Calibration Certificate
No
Includes
3/8 in Stem
Features
Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output
SPC Output
Yes
Back Type
Lug
Maximum Measurement - Inch
1 in
Includes Battery
Yes
Maximum Measurement - mm
25 mm
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
IP Rating
IP67
Operation Type
Plunger
Standards
CE Compliant
Number of Indicators
1
Variable Resolution
No
Shock Resistant
No
Compatible Data Output Cable
2900SCKB
Max. Measuring Force
1.471 N
Includes Case
No
Included Certification
None
Compatible Wireless Transmitter
PT63536-21N
Non-Magnetic
No
Contact Point Shape
Curved
Display Type
LCD
Bezel Type
No
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in
Millimeters Measured - Maximum
25 mm
Bezel Lock
No
Body Color
Black
Maximum Measuring Force
1.471 N
Millimeters Measured - Minimum
0 mm

Description

Digital Indicator, Series Series 2900, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.001 in, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output, Includes 3/8 in Stem

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.