Zoro Homepage

Electronic Indicator, 1"/25mm Range

  • Mfr # F2730ADM

  • Zoro # G1591639


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2700
Range
0 in to 1 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.0001 in
Bezel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2730ADM
Zoro #
G1591639
UPC #
049659495058
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric
Stem Thread Size
M2.5 x 0.45
Stem Dia.
8 mm
Dial Size
2.5 in
Contact Point Dia.
0.19 in
Battery Size
CR2450
Contact Point Diameter
0.19 in
Stem Diameter
8 mm

Details

Item
Digital Indicator
Series
Series 2700
Range
0 in to 1 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.0001 in
Bezel
Yes
Long Form Calibration Certificate
No
Includes
8mm Stem
Features
Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
SPC Output
Yes
Includes Battery
Yes
Minimum Measurement - mm
0 mm
Display Type
LCD
Maximum Measurement - mm
25 mm
Minimum Measurement - Inch
0 in
Variable Resolution
Yes
Back Type
Lug
Maximum Measurement - Inch
1 in
Operation Type
Plunger
Number of Indicators
1
Compatible Data Output Cable
2700SCKB
Bezel Type
No
Data Output Type
Cabled
Includes Case
No
IP Rating
IP54
Non-Magnetic
No
Included Certification
None
Shock Resistant
No
Contact Point Shape
Curved
Compatible Wireless Transmitter
PT63300-4N
Max. Measuring Force
1.471 N
Inches Measured - Minimum
0 in
Maximum Measuring Force
1.471 N
Body Color
Black
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
25 mm
Bezel Lock
No

Description

Digital Indicator, Series Series 2700, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.0001 in, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 8mm Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.