Zoro Homepage

Electronic Indicator, 2"/50mm Range

  • Mfr # 2700-803

  • Zoro # G1591873


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2700
Resolution
0.002 mm, 0.0001 in
Accuracy
+/- 2
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700-803
Zoro #
G1591873
UPC #
049659727616
Country of Origin
United States

Dimensions

Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Dial Size
2.5 in
Battery Size
USB/AC Powered
Stem Thread Size
#4-48 UNF
Contact Point Dia.
0.2 in
Stem Diameter
0.375 in
Contact Point Diameter
0.2 in

Details

Item
Backlit Digital Indicator with Replaceable Back
Series
Series 2700
Range
0 in to 2 in
Resolution
0.002 mm, 0.0001 in
Accuracy
+/- 2
Bezel
Yes
Long Form Calibration Certificate
No
Includes
3/8 in Stem
Features
Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination
Minimum Measurement - Inch
0 in
SPC Output
Yes
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
50 mm
Variable Resolution
Yes
Maximum Measurement - Inch
2 in
Display Type
Color LCD
Number of Indicators
1
Operation Type
Plunger
Includes Battery
No
Max. Measuring Force
1.471 N
Compatible Wireless Transmitter
PT63300-4N
Compatible Data Output Cable
2700SCKB
Shock Resistant
No
Non-Magnetic
No
IP Rating
IP54
Included Certification
None
Contact Point Shape
Curved
Includes Case
No
Data Output Type
Cabled
Bezel Type
No
Inches Measured - Minimum
0 in
Bezel Lock
No
Millimeters Measured - Maximum
50 mm
Maximum Measuring Force
1.471 N
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
2 in
Back Type
Lug
Body Color
Black

Description

Backlit Digital Indicator with Replaceable Back, Series Series 2700, Resolution 0.002 mm, 0.0001 in, Accuracy +/- 2, Range 0 in to 2 in, Bezel Yes, Long Form Calibration Certificate No, Features Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination, Includes 3/8 in Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.