Zoro Homepage

Electronic Indicator, 25mm Range

  • Mfr # 2900-3M-25

  • Zoro # G1616997


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2900
Range
0 in to 1 in
Resolution
0.01 mm
Accuracy
+/- 0.03 mm
Bezel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900-3M-25
Zoro #
G1616997
UPC #
049659099645
Country of Origin
United States

Dimensions

Contact Point Dia.
0.2 in
Stem Thread Size
M2.5 x 0.25
Dial Size
2.5 in
Stem Dia.
8 mm
Dimension Type
Metric
Battery Size
CR2032
Stem Diameter
8 mm
Contact Point Diameter
0.2 in

Description

Digital Indicator, Series Series 2900, Resolution 0.01 mm, Accuracy +/- 0.03 mm, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.