Zoro Homepage

Electronic Indicator, 4"/100mm Range

  • Mfr # 2700-804

  • Zoro # G1591858


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2700
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 2
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700-804
Zoro #
G1591858
UPC #
049659727623
Country of Origin
United States

Dimensions

Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Contact Point Dia.
0.2 in
Dial Size
2.5 in
Battery Size
USB/AC Powered
Stem Thread Size
#4-48 UNF
Stem Diameter
0.375 in
Contact Point Diameter
0.2 in

Details

Item
Backlit Digital Indicator with Replaceable Back
Series
Series 2700
Range
0 in to 4 in
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 2
Bezel
Yes
Long Form Calibration Certificate
No
Features
Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination
Includes
3/8 in Stem
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
4 in
Variable Resolution
Yes
Minimum Measurement - mm
0 mm
Display Type
Color LCD
SPC Output
Yes
Maximum Measurement - mm
100 mm
Operation Type
Plunger
Number of Indicators
1
Data Output Type
Cabled
Contact Point Shape
Curved
IP Rating
IP54
Bezel Type
No
Max. Measuring Force
1.471 N
Includes Battery
No
Shock Resistant
No
Included Certification
None
Compatible Wireless Transmitter
PT63300-4N
Includes Case
No
Non-Magnetic
No
Compatible Data Output Cable
2700SCKB
Maximum Measuring Force
1.471 N
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
100 mm
Back Type
Lug
Inches Measured - Maximum
4 in
Inches Measured - Minimum
0 in
Body Color
Black
Bezel Lock
No

Description

Backlit Digital Indicator with Replaceable Back, Series Series 2700, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 2, Range 0 in to 4 in, Bezel Yes, Long Form Calibration Certificate No, Features Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination, Includes 3/8 in Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.