Zoro Homepage
This item is Discontinued.
Starrett Electronic Indicator, 50mm Range 2900-4M-50

Electronic Indicator, 50mm Range (Discontinued)

  • Mfr # 2900-4M-50
  • Zoro # G1617119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900-4M-50
Zoro #
G1617119
UPC #
049659726824
Country of Origin
Unknown

Details

Item
Electronic Digital Indicator
Series
2900
Range
50mm
Resolution
0.01mm/0.001mm
Accuracy
0.01mm/0.001mm
Bezel
Yes
Long Form Calibration Certificate
No
Includes
8mm Stem
Features
Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output

Description

Electronic Digital Indicator, Series 2900, Resolution 0.01mm/0.001mm, Accuracy 0.01mm/0.001mm, Range 50mm, Bezel Yes, Long Form Calibration Certificate No, Features Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output, Includes 8mm Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.