This item is Discontinued.

Starrett Electronic Micrometer, 1 to 2", 0.00005 Res 733XFLZ-2

Electronic Micrometer, 1 to 2", 0.00005 Res (Discontinued)

  • Mfr # 733XFLZ-2
  • Zoro # G4780921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
733XFLZ-2
Zoro #
G4780921
UPC #
049659642414
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
0.25 in

Details

Item
Electronic Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Electronic
Features
Balanced Frame Design for Comfortable and Accurate Measuring, Large, Easy-to-Read, High-Contrast LCD Digital Readout, Inch/Millimeter Metric Conversion Provides Simple, Universal, Standardized Unit of Measurement at any Position
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
SPC Output
Yes
Anvil Material
Carbide
Spindle Material
Carbide
IP Rating
Not Rated
Display Type
LCD
Maximum Measurement - Inch
2 in
Maximum Measurement - mm
50.8 mm
Spindle Shape
Flat
Minimum Measurement - mm
25.4 mm
Accuracy
+/-0.0001 in
Case Included
Yes
Data Output Type
Cable
Thimble Type
Friction
Coolant Resistant
No
Minimum Measurement - Inch
1 in
Anvil Shape
Flat
Operation Type
Digital

Description

Digital Outside Micrometer, Range 1 in to 2 in, 25.4 to 50.8 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Key Spanner, Lock Nut Type Ring, Maximum Measurement - Inch 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.