Zoro Homepage

Electronic Micrometer, W/O Output 0-25Mm

  • Mfr # 3732.1MEXFL-25

  • Zoro # G116554128


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch/Metric
Millimeters Measured - Minimum
0 mm
Long Form Calibration Certificate
No
Coolant Resistant
No
Spindle Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732.1MEXFL-25
Zoro #
G116554128
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Millimeters Measured - Minimum
0 mm
Long Form Calibration Certificate
No
Coolant Resistant
No
Spindle Shape
Flat
Anvil Shape
Flat Carbide Tipped
Spindle Material
Tool Steel
Case Included
Yes
Inches Measured - Maximum
1 in
Item
Micrometer
Case Type
Case
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Frame Material
Steel
Operation Type
Digital
Thimble Type
Friction
Millimeters Measured - Maximum
25.4 mm
IP Rating
Not Rated
Included Certification
Certificate of Inspection
SPC Output
No
Resolution
0.00005 in/0.001 mm
Inches Measured - Minimum
0 in
Rotating Spindle
Yes

Description

Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case, Frame Material Steel, Spindle Material Tool Steel, Spindle Shape Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.