Zoro Homepage

Electronic Micrometer, W/O Output 2-3"

  • Mfr # 3732.1XFL-3

  • Zoro # G316474936


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Spindle Shape
Flat
Anvil Shape
Flat Carbide Tipped
Case Included
Yes
Rotating Spindle
Yes
Spindle Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732.1XFL-3
Zoro #
G316474936
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Millimeters Measured - Maximum
76 mm
Spindle Shape
Flat
Anvil Shape
Flat Carbide Tipped
Case Included
Yes
Rotating Spindle
Yes
Spindle Material
Tool Steel
Included Certification
Certificate of Inspection
Frame Material
Steel
Inches Measured - Maximum
3 in
Resolution
0.00005 in/0.001 mm
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Item
Micrometer
SPC Output
No
Coolant Resistant
No
Millimeters Measured - Minimum
50.8 mm
Case Type
Case
IP Rating
Not Rated
Thimble Type
Friction
Inches Measured - Minimum
2 in
Long Form Calibration Certificate
No
Operation Type
Digital

Description

Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case, Frame Material Steel, Spindle Material Tool Steel, Spindle Shape Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.