Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Starrett Electronic Micrometer w/SLC, SPC, 1" 733.1XFL-1 W/SLC

Electronic Micrometer w/SLC, SPC, 1" (Discontinued)

  • Mfr # 733.1XFL-1 W/SLC
  • Zoro # G1081053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1XFL-1 W/SLC
Zoro #
G1081053
UPC #
049659669053
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
0.25 in

Details

Item
Electronic Micrometer with Standard Letter of Certification
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Electronic
Features
Balanced Frame Design for Comfortable, Accurate Measuring
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
SPC Output
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
IP Rating
Not Rated
Spindle Material
Carbide
Anvil Shape
Flat
Minimum Measurement - Inch
0 in
Spindle Shape
Flat
Accuracy
+/-0.00005 in
Maximum Measurement - Inch
1 in
Data Output Type
Cable
Coolant Resistant
No
Thimble Type
Friction
Maximum Measurement - mm
25.4 mm
Case Included
Yes
Operation Type
Digital
Display Type
LCD
Includes Battery
Yes
Minimum Measurement - mm
0 mm
Included Certification
Letter of Certification

Description

Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Letter of Certification, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Key Spanner, Includes Battery Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.