Zoro Homepage

End Measuring Rod, 11mm, w/Rubber Handle

  • Mfr # 234MA-375

  • Zoro # G7371621


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
400mm Micrometers, Includes Insulating Rubber Handle
Dia.
11mm
Range
375mm
Product Type
End Measuring Rod w/Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234MA-375
Zoro #
G7371621
UPC #
049659509984
Country of Origin
United States

Dimensions

Dia.
11mm

Details

Item
End Measuring Rod w/Grip
For Use With
400mm Micrometers, Includes Insulating Rubber Handle
Range
375mm
Product Type
End Measuring Rod w/Grip

Description

End Measuring Rod w/Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.