End Measuring Rod, 11mm, w/Rubber Handle
Mfr # 234MA-550
Zoro # G7385612
product price: $158.99
/ea
Free Shipping & Returns
Key Features
For Use With
575mm Micrometers, Includes Insulating Rubber Handle
Dia.
11mm
Range
550mm
Product Type
End Measuring Rod w/Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234MA-550
Zoro #
G7385612
UPC #
049659510126
Country of Origin
United States
Dimensions
Dia.
11mm
Details
Item
End Measuring Rod w/Grip
For Use With
575mm Micrometers, Includes Insulating Rubber Handle
Range
550mm
Product Type
End Measuring Rod w/Grip
Description
End Measuring Rod w/Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.