Zoro Homepage

End Measuring Rod, 11mm, w/Rubber Handle

  • Mfr # 234MA-575

  • Zoro # G7269062


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Dia.
11mm
Range
575mm
For Use With
600mm Micrometers, Includes Insulating Rubber Handle
Dimension Type
Metric
Length
575 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234MA-575
Zoro #
G7269062
UPC #
049659510140
Country of Origin
United States

Dimensions

Dia.
11mm
Dimension Type
Metric
Length
575 mm
Diameter
11 mm
Included Lengths
575 mm

Details

Item
Micrometer Setting Standard
Range
575mm
For Use With
600mm Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Rod Style
Rod with Rubber Handle
Number of Pieces
1
Accuracy
+/- 0.0064 mm

Description

Micrometer Setting Standard, Accuracy +/- 0.0064 mm, Diameter 11 mm, Dimension Type Metric, End Shape Round, Included Lengths 575 mm, Length 575 mm, Number of Pieces 1, Rod Style Rod with Rubber Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.