End Measuring Rod, 1/4 In, w/Rubber Handle
Mfr # 234A-2
Zoro # G3644803
product price: $55.85
/eaKey Features
Dia.
1/4 in
Range
2 in
For Use With
3 in Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234A-2
Zoro #
G3644803
UPC #
049659509717
Country of Origin
United States
Dimensions
Dia.
1/4 in
Dimension Type
Inch
Diameter
1/4 in
Included Lengths
2 in
Length
2 in
Details
Item
Micrometer Setting Standard
Range
2 in
For Use With
3 in Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Rod Style
Rod with Rubber Grip
Number of Pieces
1
Accuracy
0.0001 in
Description
Micrometer Setting Standard, Accuracy 0.0001 in, Diameter 1/4 in, Dimension Type Inch, End Shape Round, Included Lengths 2 in, Length 2 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.