End Measuring Rod, 1/4 In, w/Rubber Handle
Mfr # 234A-4
Zoro # G3611081
product price: $69.19
/eaKey Features
Dia.
1/4 in
Range
4 in
For Use With
5 in Micrometers, Includes Insulating Rubber Handle
Included Lengths
4 in
End Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234A-4
Zoro #
G3611081
UPC #
049659509755
Country of Origin
United States
Dimensions
Dia.
1/4 in
Included Lengths
4 in
Diameter
1/4 in
Dimension Type
Inch
Length
4 in
Details
Item
Micrometer Setting Standard
Range
4 in
For Use With
5 in Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Number of Pieces
1
Rod Style
Rod with Rubber Grip
Accuracy
0.0001 in
Description
Starrett's 234A-4 End Measuring Rod is a micrometer setting standard that is designed to meet the demands of today's mechanics. It features a round end and a rubber grip for ease of use. This 4 in. measuring rod has an inch dimension type, so it can be used to measure components with 1/4 in. diameters. It comes with 4 in., 1/4 in., 4 in., and 1/4 in. lengths, allowing you to choose the length that best suits your needs. The wireway measures 4 in., making it easy to hold and transfer measurements between tools and instruments without compromising accuracy or precision. With Starrett's 234A-4 End Measuring Rod, you will find yourself better equipped to handle your next project with confidence and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.