End Measuring Rod, 3/8 In, w/Rubber Handle
Mfr # 234A-11
Zoro # G3683355
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Dia.
3/8 in
Range
11 in
For Use With
12 in Micrometers, Includes Insulating Rubber Handle
Included Lengths
11 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234A-11
Zoro #
G3683355
UPC #
049659509892
Country of Origin
United States
Dimensions
Dia.
3/8 in
Included Lengths
11 in
Dimension Type
Inch
Diameter
3/8 in
Length
11 in
Details
Item
Micrometer Setting Standard
Range
11 in
For Use With
12 in Micrometers, Includes Insulating Rubber Handle
Number of Pieces
1
End Shape
Round
Rod Style
Rod with Rubber Grip
Accuracy
+/- 0.00017 in
Description
Micrometer Setting Standard, Accuracy +/- 0.00017 in, Diameter 3/8 in, Dimension Type Inch, End Shape Round, Included Lengths 11 in, Length 11 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.