Shop STARRETT
See all product information
Create Account
End Measuring Rod, 3/8 In, w/Rubber Handle
- Mfr # 234A-7
- Zoro # G3604912
product price:Â
$
79.35
/ea
Key Features
Dia.
3/8 in
Range
7 in
For Use With
8 in Micrometers, Includes Insulating Rubber Handle
Length
7 in
End Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 234A-7
- Zoro #
- G3604912
- UPC #
- 049659509816
- Country of Origin
- United States
Dimensions
- Dia.
- 3/8 in
- Length
- 7 in
- Included Lengths
- 7 in
- Diameter
- 3/8 in
- Dimension Type
- Inch
Details
- Item
- Micrometer Setting Standard
- Range
- 7 in
- For Use With
- 8 in Micrometers, Includes Insulating Rubber Handle
- End Shape
- Round
- Number of Pieces
- 1
- Rod Style
- Rod with Rubber Grip
- Accuracy
- +/- 0.000125 in
Description
Micrometer Setting Standard, Accuracy +/- 0.000125 in, Diameter 3/8 in, Dimension Type Inch, End Shape Round, Included Lengths 7 in, Length 7 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.