End Measuring Rod, 3/8 In, w/Rubber Handle
Mfr # 234A-8
Zoro # G3655181
product price: $99.65
/ea
Free Shipping & Returns
Key Features
Dia.
3/8 in
Range
8 in
For Use With
9 in Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234A-8
Zoro #
G3655181
UPC #
049659509830
Country of Origin
United States
Dimensions
Dia.
3/8 in
Dimension Type
Inch
Length
8 in
Diameter
3/8 in
Included Lengths
8 in
Details
Item
Micrometer Setting Standard
Range
8 in
For Use With
9 in Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Rod Style
Rod with Rubber Grip
Number of Pieces
1
Accuracy
+/- 0.00015 in
Description
The Starrett 234A-8 End Measuring Rod is a measuring rod with a rubber grip. It has an inch dimension and comes in a 3/8" diameter. This micrometer setting standard is made of durable metal that will last for years to come. The measurement range of this rod is 8 in., while the included lengths are 8 in. The end shape is round, and it has a straight wireway with dimensions of 3/8". With its durable construction and quality features, you will definitely want to add the Starrett 234A-8 End Measuring Rod to your toolbox today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.