Zoro Homepage

End Measuring Rod, 6.3mm, w/Rubber Handle

  • Mfr # 234MA-100

  • Zoro # G3722022


product price: $54.59
/ea

Key Features

Dia.
6.3mm
Range
100mm
For Use With
125mm Micrometers, Includes Insulating Rubber Handle
Product Type
End Measuring Rod w/Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234MA-100
Zoro #
G3722022
UPC #
049659509762
Country of Origin
United States

Dimensions

Dia.
6.3mm

Details

Item
End Measuring Rod w/Grip
Range
100mm
For Use With
125mm Micrometers, Includes Insulating Rubber Handle
Product Type
End Measuring Rod w/Grip

Description

End Measuring Rod w/Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.