Zoro Homepage

End Measuring Rod, 6.3mm, w/Rubber Handle

  • Mfr # 234MA-25

  • Zoro # G3600161


product price: $42.69
/ea

Key Features

Dia.
6.3mm
Range
25mm
For Use With
50mm Micrometers, Includes Insulating Rubber Handle
Dimension Type
Metric
End Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234MA-25
Zoro #
G3600161
UPC #
049659509700
Country of Origin
United States

Dimensions

Dia.
6.3mm
Dimension Type
Metric
Length
25 mm
Diameter
6.3 mm
Included Lengths
25 mm

Details

Item
Micrometer Setting Standard
Range
25mm
For Use With
50mm Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Number of Pieces
1
Rod Style
Rod with Rubber Handle
Accuracy
+/- 0.0013 mm

Description

Micrometer Setting Standard, Accuracy +/- 0.0013 mm, Diameter 6.3 mm, Dimension Type Metric, End Shape Round, Included Lengths 25 mm, Length 25 mm, Number of Pieces 1, Rod Style Rod with Rubber Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.