Zoro Homepage

End Measuring Rod, 6.3mm, w/Rubber Handle

  • Mfr # 234MA-50

  • Zoro # G3614301


product price: $50.55
/ea

Key Features

Dia.
6.3mm
Range
50mm
For Use With
75mm Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Included Lengths
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234MA-50
Zoro #
G3614301
UPC #
049659509724
Country of Origin
United States

Dimensions

Dia.
6.3mm
Included Lengths
50 mm
Diameter
6.3 mm
Dimension Type
Metric
Length
50 mm

Details

Item
Micrometer Setting Standard
Range
50mm
For Use With
75mm Micrometers, Includes Insulating Rubber Handle
End Shape
Round
Rod Style
Rod with Rubber Handle
Number of Pieces
1
Accuracy
+/- 0.0025 mm

Description

Micrometer Setting Standard, Accuracy +/- 0.0025 mm, Diameter 6.3 mm, Dimension Type Metric, End Shape Round, Included Lengths 50 mm, Length 50 mm, Number of Pieces 1, Rod Style Rod with Rubber Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.