End Measuring Rod, 7/16In, w/Rubber Handle
Mfr # 234A-14
Zoro # G4782206
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Range
14 in
For Use With
15 in Micrometers, Includes Insulating Rubber Handle
Dia.
7/16 in
Number of Pieces
1
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234A-14
Zoro #
G4782206
UPC #
049659509953
Country of Origin
United States
Dimensions
Dia.
7/16 in
Dimension Type
Inch
Length
14 in
Included Lengths
14 in
Diameter
7/16 in
Details
Item
Micrometer Setting Standard
Range
14 in
For Use With
15 in Micrometers, Includes Insulating Rubber Handle
Number of Pieces
1
End Shape
Round
Rod Style
Rod with Rubber Grip
Accuracy
+/- 0.00017 in
Description
Micrometer Setting Standard, Accuracy +/- 0.00017 in, Diameter 7/16 in, Dimension Type Inch, End Shape Round, Included Lengths 14 in, Length 14 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.