Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Measuring Rod, 7/16In, w/Rubber Handle

  • Mfr # 234A-15

  • Zoro # G4782215


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Dia.
7/16 in
Range
15 in
For Use With
16 in Micrometers, Includes Insulating Rubber Handle
Included Lengths
15 in
Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234A-15
Zoro #
G4782215
UPC #
049659509977
Country of Origin
United States

Dimensions

Dia.
7/16 in
Included Lengths
15 in
Diameter
7/16 in
Dimension Type
Inch
Length
15 in

Details

Item
Micrometer Setting Standard
Range
15 in
For Use With
16 in Micrometers, Includes Insulating Rubber Handle
Rod Style
Rod with Rubber Grip
End Shape
Round
Number of Pieces
1
Accuracy
+/- 0.0002 in

Description

Micrometer Setting Standard, Accuracy +/- 0.0002 in, Diameter 7/16 in, Dimension Type Inch, End Shape Round, Included Lengths 15 in, Length 15 in, Number of Pieces 1, Rod Style Rod with Rubber Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.