Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Measuring Rod, 7/16In, w/Rubber Handle

  • Mfr # 234A-21

  • Zoro # G4782242


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Dia.
7/16 in
Range
21 in
For Use With
22 in Micrometers, Includes Insulating Rubber Handle
Included Lengths
21 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234A-21
Zoro #
G4782242
UPC #
049659510096
Country of Origin
United States

Dimensions

Dia.
7/16 in
Included Lengths
21 in
Dimension Type
Inch
Diameter
7/16 in
Length
21 in

Details

Item
Micrometer Setting Standard
Range
21 in
For Use With
22 in Micrometers, Includes Insulating Rubber Handle
Number of Pieces
1
End Shape
Round
Rod Style
Rod with Rubber Grip
Accuracy
+/- 0.00025 in

Description

Micrometer Setting Standard, Accuracy +/- 0.00025 in, Diameter 7/16 in, Dimension Type Inch, End Shape Round, Included Lengths 21 in, Length 21 in, Number of Pieces 1, Rod Style Rod with Rubber Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.