End Measuring Rod, 9.5mm, w/Rubber Handle
Mfr # 234MA-175
Zoro # G7313336
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Dia.
9.5mm
For Use With
200mm Micrometers, Includes Insulating Rubber Handle
Range
175mm
End Shape
Round
Rod Style
Rod with Rubber Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234MA-175
Zoro #
G7313336
UPC #
049659509823
Country of Origin
United States
Dimensions
Dia.
9.5mm
Included Lengths
175 mm
Length
175 mm
Diameter
9.5 mm
Dimension Type
Metric
Details
Item
Micrometer Setting Standard
For Use With
200mm Micrometers, Includes Insulating Rubber Handle
Range
175mm
End Shape
Round
Rod Style
Rod with Rubber Handle
Number of Pieces
1
Accuracy
+/- 0.0032 mm
Description
Micrometer Setting Standard, Accuracy +/- 0.0032 mm, Diameter 9.5 mm, Dimension Type Metric, End Shape Round, Included Lengths 175 mm, Length 175 mm, Number of Pieces 1, Rod Style Rod with Rubber Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.