Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Measuring Rod, 9.5mm, w/Rubber Handle

  • Mfr # 234MA-275

  • Zoro # G7324983


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Range
275mm
For Use With
300mm Micrometers, Includes Insulating Rubber Handle
Dia.
9.5mm
Length
275 mm
Included Lengths
275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234MA-275
Zoro #
G7324983
UPC #
049659509908
Country of Origin
United States

Dimensions

Dia.
9.5mm
Length
275 mm
Included Lengths
275 mm
Dimension Type
Metric
Diameter
9.5 mm

Details

Item
Micrometer Setting Standard
Range
275mm
For Use With
300mm Micrometers, Includes Insulating Rubber Handle
Number of Pieces
1
Rod Style
Rod with Rubber Handle
End Shape
Round
Accuracy
+/- 0.0038 mm

Description

Micrometer Setting Standard, Accuracy +/- 0.0038 mm, Diameter 9.5 mm, Dimension Type Metric, End Shape Round, Included Lengths 275 mm, Length 275 mm, Number of Pieces 1, Rod Style Rod with Rubber Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.