Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Measuring Rod Set, 1/4 In Dia, 2 Pcs

  • Mfr # S234C

  • Zoro # G3648626


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Dia.
1/4 in
Range
1, 2 in
For Use With
Starrett S436.1 And S436 Micrometer Sets, Does Not Have Insulating Rubber Handle, 2 Pieces
Number of Pieces
2
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S234C
Zoro #
G3648626
UPC #
049659508529
Country of Origin
United States

Dimensions

Dia.
1/4 in
Diameter
1/4 in
Included Lengths
1 in, 2 in
Length
1 in, 2 in
Dimension Type
Inch

Details

Item
Micrometer Setting Standard Set
Range
1, 2 in
For Use With
Starrett S436.1 And S436 Micrometer Sets, Does Not Have Insulating Rubber Handle, 2 Pieces
Number of Pieces
2
Rod Style
Rod Set with Insulated Handle
End Shape
Round
Accuracy
0.0001 in

Description

Micrometer Setting Standard Set, Accuracy 0.0001 in, Diameter 1/4 in, Dimension Type Inch, End Shape Round, Included Lengths 1 in, 2 in, Length 1 in, 2 in, Number of Pieces 2, Rod Style Rod Set with Insulated Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.