End Node Transmitter
Mfr # 1403-23N
Zoro # G201883447
product price: $1,080.99
/ea
Free Shipping & Returns
Key Features
Includes
End Node Mounting Kit
Brand and Series
1400 DataSure(R)
For Use With
Starrett EC799 Caliper
IP Rating
IP67
Includes Battery
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1403-23N
Zoro #
G201883447
UPC #
049659700954
Country of Origin
United States
Details
Item
End Node Transmitter
Includes
End Node Mounting Kit
Brand and Series
1400 DataSure(R)
For Use With
Starrett EC799 Caliper
IP Rating
IP67
Includes Battery
Yes
Rechargeable
Yes
Power Source
Battery
Communication Range
200 ft
Compatible Receiver Model Number
1404, 1401, 1402R
Transmission Protocol
Wireless
For Instrument manufacturer Model Number
Starrett EC799B Calipers
Compatible Software Package
Starrett DataSure
Instrument Connection Type
1
Product Type
End Node Transmitter
Output End Connection Type
Starrett Tool Cable Design
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Starrett EC799B Calipers, For Use With Starrett EC799 Caliper, Number of Channels Not Applicable, Output End Connection Type Starrett Tool Cable Design, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.