Zoro Homepage

End Node Transmitter

  • Mfr # 1403-8N

  • Zoro # G001900177


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Includes
End Node Mounting Kit
Rechargeable
Yes
Communication Range
200 ft
Output End Connection Type
RS232
For Use With
RS232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1403-8N
Zoro #
G001900177
UPC #
049659704006
Country of Origin
United States

Details

Item
End Node Transmitter
Includes
End Node Mounting Kit
Rechargeable
Yes
Communication Range
200 ft
Output End Connection Type
RS232
For Use With
RS232
IP Rating
IP67
Includes Battery
Yes
Brand and Series
1400 DataSure(R)
Power Source
Battery
Instrument Connection Type
1
Compatible Receiver Model Number
1404, 1401, 1402R
For Instrument manufacturer Model Number
RS232 Gages
Transmission Protocol
Wireless
Compatible Software Package
Starrett DataSure
Product Type
End Node Transmitter

Description

End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number RS232 Gages, For Use With RS232, Number of Channels Not Applicable, Output End Connection Type RS232, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.