Feeler Gage 06Mm
Mfr # 667M-6
Zoro # G3526726
product price: $7.99
/eaKey Features
Long Form Calibration Certificate
No
Dimension Type
Metric
Blade Material
Steel
Markings
Metric
Non-Magnetic
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667M-6
Zoro #
G3526726
UPC #
049659528725
Country of Origin
China
Dimensions
Dimension Type
Metric
Thickness
0.06 mm
Blade Width
1/2 in
Blade Length
300 mm
Details
Item
Feeler Gauge
Long Form Calibration Certificate
No
Blade Material
Steel
Markings
Metric
Non-Magnetic
No
Finish
Uncoated
Blade Style
Long Blade
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.06 mm, Finish Uncoated, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.