Feeler Gage 08Mm
Mfr # 667M-8
Zoro # G3526735
product price: $7.09
/eaSold in multiples of 2 for $14.18
Key Features
Long Form Calibration Certificate
No
Blade Material
Steel
Blade Style
Long Blade
Dimension Type
Metric
Markings
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667M-8
Zoro #
G3526735
UPC #
049659528732
Country of Origin
China
Dimensions
Dimension Type
Metric
Blade Width
1/2 in
Blade Length
300 mm
Thickness
0.08 mm
Details
Item
Feeler Gauge
Long Form Calibration Certificate
No
Blade Material
Steel
Blade Style
Long Blade
Markings
Metric
Finish
Uncoated
Non-Magnetic
No
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.08 mm, Finish Uncoated, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.