Zoro Homepage

Feeler Gage 15Mm

  • Mfr # 667M-15

  • Zoro # G3526750


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Long Form Calibration Certificate
No
Temper
HRC 52
Box Contains
1
Blade Width (In.)
1/2
Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667M-15
Zoro #
G3526750
UPC #
-
Country of Origin
China

Dimensions

Blade Width (In.)
1/2
Thickness (mm)
0.15
Thickness (In.)
0.0059
Blade Length (In.)
12 in

Details

Long Form Calibration Certificate
No
Temper
HRC 52
Box Contains
1
Item
Feeler Gauge
Type
Metric
Thickness Tolerance
+/-0.00020 in
Material
Steel

Description

Feeler Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.