Zoro Homepage

Feeler Gauge, Metric, Steel, 20 ft. Coil

  • Mfr # 666-20

  • Zoro # G1592208


product price: $61.89
/ea

Key Features

Type
Metric
Material
Steel
Thickness (In.)
0.020
Thickness (mm)
0.508
Blade Length (In.)
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666-20
Zoro #
G1592208
UPC #
049659528176
Country of Origin
China

Dimensions

Thickness (In.)
0.020
Thickness (mm)
0.508
Blade Length (In.)
240 in
Blade Width (In.)
1/2
Roll Length
25 ft
Blade Width
1/2 in
Thickness
0.02 in
Dimension Type
Inch

Details

Item
Feeler Gauge Stock Roll
Type
Metric
Material
Steel
Box Contains
20 ft Coil
Thickness Tolerance
+/-0.00055 in
Non-Marring
No
Case Included
Yes
Blade Style
Straight Blade
Markings
Inch with Metric Equivalent
Case Type
Cardboard Dispensing Case
Blade Material
Steel
Finish
Uncoated
Tolerance
+/-0.00055 in
Non-Magnetic
No

Description

Feeler Gauge Stock Roll, Blade Material Steel, Blade Style Straight Blade, Blade Width 1/2 in, Case Included Yes, Case Type Cardboard Dispensing Case, Dimension Type Inch, Non-Magnetic No, Non-Marring No, Roll Length 25 ft, Thickness 0.02 in, Finish Uncoated, Markings Inch with Metric Equivalent, Tolerance +/-0.00055 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.