Zoro Homepage

Feeler Gauge, Metric, Steel, 25 ft. Coil

  • Mfr # 666-12

  • Zoro # G1592147


product price: $64.39
/ea

Key Features

Type
Metric
Material
Steel
Thickness (In.)
0.012
Thickness (mm)
0.305
Blade Length (In.)
300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666-12
Zoro #
G1592147
UPC #
049659528091
Country of Origin
China

Dimensions

Thickness (In.)
0.012
Thickness (mm)
0.305
Blade Length (In.)
300 in
Blade Width (In.)
1/2
Dimension Type
Inch
Roll Length
25 ft
Thickness
0.012 in
Blade Width
1/2 in

Details

Item
Feeler Gauge Stock Roll
Type
Metric
Material
Steel
Box Contains
25 ft Coil
Thickness Tolerance
+/-0.00035 in
Case Type
Plastic Dispensing Case
Non-Marring
No
Markings
Inch with Metric Equivalent
Tolerance
+/-0.00035 in
Blade Style
Straight Blade
Blade Material
Steel
Finish
Uncoated
Case Included
Yes
Non-Magnetic
No

Description

If you need to measure very small gaps and clearances, the Starrett 666-12 Feeler Gauge is the tool for you. The metric feeler gauge has a thickness of 0.012 in. and a blade width of 1/2 in. Made from steel, the feeler gauge comes with inch markings with their equivalent metric values. It has a box containing 25 ft coil and 300 in blade length. The Starrett 666-12 Metric Feeler Gauge is your best option when it comes to measuring very small gaps and clearances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.