Foot Switch For 7612 - 7613 Multiplexer
Mfr # 7612FTS
Zoro # G0956201
product price: $166.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gauges
Supported Functions
Static (Normal) Mode Operation or Dynamic (MIN / MAX / TIR)
For Instrument manufacturer Model Number
7612, 7613
Requires Additional Software
No
Supports Keyboard Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7612FTS
Zoro #
G0956201
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
6 ft
Details
Item
Foot Switch
For Use With
Gauges
Supported Functions
Static (Normal) Mode Operation or Dynamic (MIN / MAX / TIR)
For Instrument manufacturer Model Number
7612, 7613
Requires Additional Software
No
Supports Keyboard Output
Yes
Output End Connection Type
RS232, USB 2.0
Brand and Series
Starrett 7612
Includes
Cable
Product Type
Foot Switch
Description
Foot Switch, Brand and Series Starrett 7612, Cable Length 6 ft, For Instrument manufacturer Model Number 7612, 7613, For Use With Gauges, Includes Cable, Requires Additional Software No, Supported Functions Static (Normal) Mode Operation or Dynamic (MIN / MAX / TIR), Supports Keyboard Output Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.