Gage Cable, For 2700 Series Indicators
Mfr # 2700SCM
Zoro # G1592269
product price: $185.99
/ea
Free Shipping & Returns
Key Features
For Use With
Digital Indicators
For Instrument manufacturer Model Number
7612, 7613
Compatible Output Devices
Remote Display
Requires Additional Software
No
Brand and Series
Starrett SmartCable(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2700SCM
Zoro #
G1592269
UPC #
049659698961
Country of Origin
United States
Dimensions
Cable Length
6 ft
Details
Item
SmartCable Gauge Mux
For Use With
Digital Indicators
For Instrument manufacturer Model Number
7612, 7613
Compatible Output Devices
Remote Display
Requires Additional Software
No
Brand and Series
Starrett SmartCable(TM)
Output End Connection Type
RMS2704
Product Type
SmartCable Gauge Mux
Description
SmartCable Gauge Mux, Brand and Series Starrett SmartCable(TM), Cable Length 6 ft, For Instrument manufacturer Model Number 7612, 7613, For Use With Digital Indicators, Output End Connection Type RMS2704, Requires Additional Software No, Compatible Output Devices Remote Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.