Zoro Homepage

Granite Angle Plate, Pink, 2-Face, A, 4x4x4

  • Mfr # 81562

  • Zoro # G7227543


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Type
2-Face
Grade
A
Surface Size (In.)
4 x 4
Weight (Lbs.)
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81562
Zoro #
G7227543
UPC #
049659815627
Country of Origin
United States

Dimensions

Surface Size (In.)
4 x 4
Surface Size (mm)
100 x 100
Thickness (mm)
100
Thickness (In.)
4 in
Width (mm)
100 mm
Size (mm)
100 mm x 100 mm x 100 mm
Height (mm)
100 mm
Width (In.)
4 in
Size (In.)
4 in x 4 in x 4 in
Length (In.)
4 in
Length (mm)
100 mm
Height - Inch
4 in
Thickness
4 in
Overall Width
4 in
Overall Length
4 in
Overall Height
4 in

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.