Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Angle Plate, Pink, 4-Face, A, 6x9x12

  • Mfr # 81571

  • Zoro # G2309450


product price: $2,610.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Type
4-Face
Grade
A
Weight (Kilograms.)
33
Surface Size (mm)
150 x 225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81571
Zoro #
G2309450
UPC #
049659815719
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 9
Surface Size (mm)
150 x 225
Thickness (mm)
300
Thickness (In.)
12 in
Height - Inch
12 in
Width (In.)
9 in
Length (mm)
150 mm
Size (mm)
150 mm x 225 mm x 300 mm
Height (mm)
300 mm
Length (In.)
6 in
Width (mm)
225 mm
Size (In.)
6 in x 9 in x 12 in
Thickness
12 in
Overall Height
12 in
Overall Width
9 in
Overall Length
6 in

Details

Item
Angle Plate
Color
Pink
Type
4-Face
Grade
A
Weight (Kilograms.)
33
Weight (Lbs.)
72 lb
Flatness Unilateral Tolerance (In.)
0.0012
Flatness Unilateral Tolerance (mm)
150
Parallelism
0.0001 in
Flatness
0.000050 in per 6 in
Number of Finished Faces
4
Number of Pieces
Single Block
Long Form Calibration Certificate
No
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
Material
Granite
With Inserted Metal Disc
No
Application Grade
Inspection
Standards
NIST
With Lifting Holes
No
Certification Includes
Certificate of Inspection
Includes Inserted Metal Disc
Inserted Metal Disc Included
Plate Design
Four-Face
Includes Lifting Holes
Lifting Holes Not Included

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.