Zoro Homepage

Granite Angle Plate, Pink, 4Face, AA, 6x9x12

  • Mfr # 81573

  • Zoro # G2309478


product price: $2,746.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Type
4-Face
Grade
AA Laboratory
Surface Size (In.)
6 x 9
Weight (Kilograms.)
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81573
Zoro #
G2309478
UPC #
049659815733
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 9
Surface Size (mm)
150 x 225
Thickness (mm)
300
Thickness (In.)
12 in

Details

Item
Granite Angle Plate
Color
Pink
Type
4-Face
Grade
AA Laboratory
Weight (Kilograms.)
33
Flatness Unilateral Tolerance (mm)
150
Weight (Lbs.)
72
Flatness Unilateral Tolerance (In.)
0.0006

Description

Granite Angle Plate, Color Pink, Grade AA Laboratory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.