Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Cube, Pink, 6-Face, AA, 4x4x4

  • Mfr # 81982

  • Zoro # G6770985


product price: $3,409.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Type
6-Face
Grade
AA
Thickness (mm)
100
Thickness (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81982
Zoro #
G6770985
UPC #
-
Country of Origin
United States

Dimensions

Surface Size (In.)
4 x 4
Thickness (mm)
100
Thickness (In.)
4 in
Surface Size (mm)
100 x 100
Length (In.)
4 in
Length (mm)
100 mm
Height (mm)
100 mm
Height - Inch
4 in
Width (mm)
100 mm
Size (In.)
4 in x 4 in x 4 in
Size (mm)
100 mm x 100 mm x 100 mm
Width (In.)
4 in
Size - Inch
4 in x 4 in x 4 in
Height - mm
100 mm
Size - mm
100 mm x 100 mm x 100 mm
Length - mm
100 mm
Length - Inch
4 in
Width - mm
100 mm
Width - Inch
4 in

Details

Item
Granite 6-Face Cube
Color
Pink
Type
6-Face
Grade
AA
Weight (Lbs.)
8
Flatness Unilateral Tolerance (In.)
0.0006
Weight (Kilograms.)
4
Flatness Unilateral Tolerance (mm)
150
Long Form Calibration Certificate
No
Application Grade
Laboratory
With Inserted Metal Disc
No
Standards
ASME B89.3.7 2013, GGG-P-463c
Flatness
0.000025 in per 6 in
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
Material
Granite
With Lifting Holes
No
Parallelism
0.000025 in per 6 in, Maximum of 0.000025 in
Number of Pieces
Single Block
Number of Finished Faces
6

Description

Granite 6-Face Cube, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 4 in, Height (mm) 100 mm, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 4 in, Length (mm) 100 mm, Number of Finished Faces 6, Number of Pieces Single Block, Parallelism 0.000025 in per 6 in, Maximum of 0.000025 in, Size (In.) 4 in x 4 in x 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.