Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Inserted Angle Plate, Pink, 6x6x6

  • Mfr # 81865

  • Zoro # G2309399


product price: $2,936.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Type
4-Face
Grade
A
Thickness (In.)
6 in
Thickness (mm)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81865
Zoro #
G2309399
UPC #
-
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 6
Thickness (In.)
6 in
Thickness (mm)
150
Surface Size (mm)
150 x 150
Length (In.)
6 in
Size (In.)
6 in x 6 in x 6 in
Width (mm)
150 mm
Width (In.)
6 in
Height (mm)
150 mm
Length (mm)
150 mm
Height - Inch
6 in
Size (mm)
150 mm x 150 mm x 150 mm
Thickness
6 in
Overall Length
6 in
Overall Width
6 in
Overall Height
6 in

Details

Item
Angle Plate
Color
Pink
Type
4-Face
Grade
A
Flatness Unilateral Tolerance (mm)
150
Weight (Kilograms.)
11 kg
Weight (Lbs.)
24 lb
Flatness Unilateral Tolerance (In.)
0.0012
Application Grade
Inspection
Number of Finished Faces
4
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
Flatness
0.000050 in per 6 in
With Lifting Holes
No
Number of Pieces
Single Block
Standards
NIST
With Inserted Metal Disc
Yes
Long Form Calibration Certificate
No
Material
Granite
Parallelism
0.000050 in
Includes Inserted Metal Disc
Inserted Metal Disc Included
Plate Design
Four-Face
Certification Includes
Certificate of Inspection
Includes Lifting Holes
Lifting Holes Not Included

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.