Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Master Sq, Pink, 5-Face, A, 14x14x3

  • Mfr # 81923

  • Zoro # G6733167


product price: $3,279.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Pink
Type
5-Face
Width
14 in
Surface Size (In.)
14 in x 14 in
Surface Size (mm)
350 mm x 350 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81923
Zoro #
G6733167
UPC #
049659819236
Country of Origin
United States

Dimensions

Width
14 in
Surface Size (In.)
14 in x 14 in
Surface Size (mm)
350 mm x 350 mm
Thickness (mm)
75
Thickness (In.)
3 in
Surface Size
14 in x 14 in; 450 mm x 450 mm
Thickness
3 in
Length
14 in
Surface Size - mm
350 mm x 350 mm
Surface Size - Inch
14 in x 14 in

Details

Item
Granite Master Square
Color
Pink
Type
5-Face
Grade
A
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Lbs.)
56 lb
Flatness Unilateral Tolerance (mm)
150
Weight (Kilograms.)
25 kg
Edge Style
Flat
Application Grade
Inspection
Material
Granite
Standards
ASME B89.3.7 2013, GGG-P-463c
Flatness
0.000050 in per 6 in
Weight - Lb
56 lb
Weight - Kg
25 kg

Description

Item Granite Master Square, Material Granite, Application Grade Inspection, Color Pink, Edge Style Flat, Flatness 0.000050 in per 6 in, Grade A, Length 14 in, Surface Size 14 in x 14 in; 450 mm x 450 mm, Thickness 3 in, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 14 in x 14 in, Surface Size (mm) 350 mm x 350 mm, Weight (Kilograms.) 25 kg, 14 in, Weight (Lbs.) 56 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.