Zoro Homepage

Granite Parallel Storage Case, 12x1x2

  • Mfr # 81708

  • Zoro # G6426646


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Type
Sturdy, Felt Lined
Width (In.)
1
Height (In.)
2
For Use With
Mfr. No. 81695, 81696, 81697, 81698
Length (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81708
Zoro #
G6426646
UPC #
049659817089
Country of Origin
United States

Dimensions

Width (In.)
1
Height (In.)
2
Length (In.)
12
For Plate Size
(2) 12 in x 1 in x 2 in

Details

Item
Granite Parallel Storage Case
Type
Sturdy, Felt Lined
For Use With
Mfr. No. 81695, 81696, 81697, 81698
Compatible with Manufacturer Model No.
81696, 81697, 81698

Description

Granite Parallel Storage Case, Compatible With Grainger Part No. 6RDJ8, 6RDK2, 6RDK6, Compatible with Manufacturer Model No. 81696, 81697, 81698, For Plate Size (2) 12 in x 1 in x 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.