Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Straight Edge, Pink, A, 2x4x24

  • Mfr # 81648

  • Zoro # G7099626


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Thickness (In.)
24 in
Weight (Kilograms.)
10
Flatness Unilateral Tolerance (In.)
0.0012
Flatness Unilateral Tolerance (mm)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81648
Zoro #
G7099626
UPC #
049659816488
Country of Origin
United States

Dimensions

Surface Size (In.)
2 x 4
Thickness (In.)
24 in
Thickness (mm)
600
Surface Size (mm)
50 x 100

Details

Item
Granite Straight Edge
Color
Pink
Grade
A Inspection
Weight (Kilograms.)
10
Flatness Unilateral Tolerance (In.)
0.0012
Flatness Unilateral Tolerance (mm)
150
Weight (Lbs.)
22

Description

Granite Straight Edge, Color Pink, Grade A Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.