Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Straight Edge, Pink, A, 2x6x36

  • Mfr # 81650

  • Zoro # G7039374


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Flatness Unilateral Tolerance (mm)
150
Surface Size (mm)
50 x 150
Thickness (mm)
900
Flatness Unilateral Tolerance (In.)
0.0012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81650
Zoro #
G7039374
UPC #
049659816501
Country of Origin
United States

Dimensions

Surface Size (In.)
2 x 6
Surface Size (mm)
50 x 150
Thickness (mm)
900
Thickness (In.)
36 in
Size (mm)
50 mm x 150 mm x 900 mm
Size (In.)
2 in x 6 in x 36 in
Height (mm)
150
Length (In.)
36 in
Width (mm)
50
Height - Inch
6 in
Width (In.)
2
Length (mm)
900
Height - mm
150 mm
Width - mm
50 mm
Size - mm
50 mm x 150 mm x 900 mm
Length - mm
900 mm
Width - Inch
2 in
Length - Inch
36 in
Size - Inch
2 in x 6 in x 36 in

Details

Item
Granite Straight Edge
Color
Pink
Grade
A
Flatness Unilateral Tolerance (mm)
150
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Kilograms.)
22
Weight (Lbs.)
48
Number of Finished Faces
1
With Lifting Holes
No
Flatness
0.000050 in per 6 in
Material
Granite
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
Parallelism
0.000050 in per 6 in, Maximum of 0.0003 in
Standards
NIST
With Inserted Metal Disc
No
Application Grade
Inspection
Number of Pieces
Single Block
Long Form Calibration Certificate
No

Description

Granite Straight Edge, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Pink, Flatness 0.000050 in per 6 in, Grade A, Height - Inch 6 in, Height (mm) 150, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 36 in, Length (mm) 900, Number of Finished Faces 1, Number of Pieces Single Block, Parallelism 0.000050 in per 6 in, Maximum of 0.0003 in, Size (In.) 2 in x 6 in x 36 in, Size (mm) 50 mm x 150 mm x 900 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.