Zoro Homepage

Granite Straight Edge, Pink, AA, 2x4x24

  • Mfr # 81608

  • Zoro # G7040022


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Weight (Lbs.)
22
Thickness (In.)
24 in
Flatness Unilateral Tolerance (mm)
150
Surface Size (mm)
50 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81608
Zoro #
G7040022
UPC #
049659816082
Country of Origin
United States

Dimensions

Surface Size (In.)
2 x 4
Thickness (In.)
24 in
Surface Size (mm)
50 x 100
Thickness (mm)
600

Details

Item
Granite Straight Edge
Color
Pink
Grade
AA Laboratory
Weight (Lbs.)
22
Flatness Unilateral Tolerance (mm)
150
Weight (Kilograms.)
10
Flatness Unilateral Tolerance (In.)
0.0006

Description

Granite Straight Edge, Color Pink, Grade AA Laboratory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.